Pentair Hoffman F44WPSS F22 Series Closure Plate Wireway Fitting | Graybar Store
Pentair Hoffman - F22 Series Closure Plate Wireway Fitting - F44WPSS
+ / - Hover over image to Zoom
Other Views

    F22 Series Closure Plate Wireway Fitting

    Manufacturer: Pentair Hoffman
    Manufacturer #: F44WPSS
    SKU: 88133081
    $72.42
    Checking Pricing
         
    Color / Finish:Stainless Steel 304
    Fitting Type:Closure Plate
    Size:4 x 4 in.
    Brand or Series:F22
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # F44WPSS
    • Size 4 x 4 in.
    • Brand or Series F22
    • Color / Finish Stainless Steel 304
    • Fitting Type Closure Plate
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Wireway closure plate fitting 4 x 4 inch with stainless steel type 304 finish.