Pentair Hoffman F66WE90SS F22 Series 90 Degree Elbow Wireway Fitting | Graybar Store
Pentair Hoffman - F22 Series 90 Degree Elbow Wireway Fitting - F66WE90SS
+ / - Hover over image to Zoom
Other Views

    F22 Series 90 Degree Elbow Wireway Fitting

    Manufacturer: Pentair Hoffman
    Manufacturer #: F66WE90SS
    SKU: 88133204
    $458.77
    Checking Pricing
         
    Color / Finish:Stainless Steel
    Fitting Type:90 Degree Elbow
    Size:6x6
    Brand or Series:F22
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # F66WE90SS
    • Size 6x6
    • Brand or Series F22
    • Color / Finish Stainless Steel
    • Fitting Type 90 Degree Elbow
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Wireway 90 degree elbow fitting 6 x 6 inch with stainless steel type 304 finish.