Pentair Hoffman F20HC Series Type 12 Wire Trough Hinged Cover | Graybar Store
Pentair Hoffman - F20HC Series Type 12 Wire Trough Hinged Cover
+ / - Hover over image to Zoom
Other Views

    F20HC Series Type 12 Wire Trough Hinged Cover

    Manufacturer: Pentair Hoffman
         

    This wiring trough meets basic functionality requirements for applications in which frequent access is not needed. Providing protection in moist or dirty environments, the trough can be customized with different finish colors and textures.

    • Manufacturer Pentair Hoffman
    Select Filter Options Below ( 8 items found )
    Mfg Part #
    SKU
    Height (Inches)
    Width (Inches)
    Length
    Color / Finish
    Brand or Series
    Price
    F1212T48HC
    90091147
    12
    12
    4 ft.
    Grey
    F20HC
    $
    589
    .34
    /
    EA
    90091147
    Height (Inches)
    12
    Width (Inches)
    12
    Length
    4 ft.
    Color / Finish
    Grey
    Brand or Series
    F20HC
    $
    589
    .34
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    F66T72HC
    90091155
    6
    6
    6 ft.
    Grey
    F20HC
    $
    439
    .75
    /
    EA
    90091155
    Height (Inches)
    6
    Width (Inches)
    6
    Length
    6 ft.
    Color / Finish
    Grey
    Brand or Series
    F20HC
    $
    439
    .75
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    F88T48HC
    90091151
    8
    8
    6 ft.
    Grey
    F20HC
    $
    413
    .74
    /
    EA
    90091151
    Height (Inches)
    8
    Width (Inches)
    8
    Length
    6 ft.
    Color / Finish
    Grey
    Brand or Series
    F20HC
    $
    413
    .74
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    F22T36HC
    90091174
    2.5
    2.5
    3 ft.
    Grey
    F20HC
    $
    155
    .29
    /
    EA
    90091174
    Height (Inches)
    2.5
    Width (Inches)
    2.5
    Length
    3 ft.
    Color / Finish
    Grey
    Brand or Series
    F20HC
    $
    155
    .29
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    F44T36HC
    90091166
    4
    4
    3 ft.
    Grey
    F20HC
    $
    208
    .01
    /
    EA
    90091166
    Height (Inches)
    4
    Width (Inches)
    4
    Length
    3 ft.
    Color / Finish
    Grey
    Brand or Series
    F20HC
    $
    208
    .01
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    F66T48HC
    90091157
    6
    6
    4 ft.
    Grey
    F20HC
    $
    321
    .43
    /
    EA
    90091157
    Height (Inches)
    6
    Width (Inches)
    6
    Length
    4 ft.
    Color / Finish
    Grey
    Brand or Series
    F20HC
    $
    321
    .43
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    F1212T60HC
    90091146
    12
    12
    5 ft.
    Grey
    F20HC
    $
    678
    .91
    /
    EA
    90091146
    Height (Inches)
    12
    Width (Inches)
    12
    Length
    5 ft.
    Color / Finish
    Grey
    Brand or Series
    F20HC
    $
    678
    .91
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    F88T36HC
    90091152
    8
    8
    3 ft.
    Grey
    F20HC
    $
    331
    .58
    /
    EA
    90091152
    Height (Inches)
    8
    Width (Inches)
    8
    Length
    3 ft.
    Color / Finish
    Grey
    Brand or Series
    F20HC
    $
    331
    .58
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    90091147 SKU, 90091147 ANALYTICS...
    Length
    4 ft.
    Color / Finish
    Grey
    Brand or Series
    F20HC
    Price
    $
    589
    .34
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    90091155 SKU, 90091155 ANALYTICS...
    Length
    6 ft.
    Color / Finish
    Grey
    Brand or Series
    F20HC
    Price
    $
    439
    .75
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    90091151 SKU, 90091151 ANALYTICS...
    Length
    6 ft.
    Color / Finish
    Grey
    Brand or Series
    F20HC
    Price
    $
    413
    .74
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    90091174 SKU, 90091174 ANALYTICS...
    Length
    3 ft.
    Color / Finish
    Grey
    Brand or Series
    F20HC
    Price
    $
    155
    .29
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    90091166 SKU, 90091166 ANALYTICS...
    Length
    3 ft.
    Color / Finish
    Grey
    Brand or Series
    F20HC
    Price
    $
    208
    .01
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    90091157 SKU, 90091157 ANALYTICS...
    Length
    4 ft.
    Color / Finish
    Grey
    Brand or Series
    F20HC
    Price
    $
    321
    .43
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    90091146 SKU, 90091146 ANALYTICS...
    Length
    5 ft.
    Color / Finish
    Grey
    Brand or Series
    F20HC
    Price
    $
    678
    .91
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    90091152 SKU, 90091152 ANALYTICS...
    Length
    3 ft.
    Color / Finish
    Grey
    Brand or Series
    F20HC
    Price
    $
    331
    .58
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available