Pentair Hoffman F1212T48HC F20HC Series 4 ft., Type 12 Wire Trough Hinged Cover | Graybar Store
Pentair Hoffman - F20HC Series 4 ft., Type 12 Wire Trough Hinged Cover - F1212T48HC
+ / - Hover over image to Zoom
Other Views

    F20HC Series 4 ft., Type 12 Wire Trough Hinged Cover

    Manufacturer: Pentair Hoffman
    Manufacturer #: F1212T48HC
    SKU: 90091147
    $589.34
    Checking Pricing
         
    Height (Inches):12
    Width (Inches):12
    Length:4 ft.
    Color / Finish:Grey
    Brand or Series:F20HC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # F1212T48HC
    • Brand or Series F20HC
    • Color / Finish Grey
    • Height (Inches) 12
    • Length 4 ft.
    • Width (Inches) 12
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    F20HC series type 12 hinge-cover wire through, 12 W x 12 in. H, length 4 ft., grey finish.