Pentair Hoffman F20 Series Lay-In Type 12 Wireway Straight Section | Graybar Store
Pentair Hoffman - F20 Series Lay-In Type 12 Wireway Straight Section
+ / - Hover over image to Zoom
Other Views

    F20 Series Lay-In Type 12 Wireway Straight Section

    Manufacturer: Pentair Hoffman
         

    Protects electrical wiring in applications where dust, dirt, oil and water are not serious problems. All sections and fittings are completely open on one side so wires and cables can be laid in along wireway run.

    • Manufacturer Pentair Hoffman
    Select Filter Options Below ( 4 items found )
    Mfg Part #
    SKU
    Height (Inches)
    Width (Inches)
    Length
    Color / Finish
    Brand or Series
    Price
    F44W120
    88133034
    4
    4
    10 ft.
    Grey
    F20
    $
    421
    .65
    /
    EA
    88133034
    Height (Inches)
    4
    Width (Inches)
    4
    Length
    10 ft.
    Color / Finish
    Grey
    Brand or Series
    F20
    $
    421
    .65
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    F44W60
    88133052
    4
    4
    5 ft.
    Grey
    F20
    $
    254
    .84
    /
    EA
    88133052
    Height (Inches)
    4
    Width (Inches)
    4
    Length
    5 ft.
    Color / Finish
    Grey
    Brand or Series
    F20
    $
    254
    .84
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    F66W120
    88133175
    6
    6
    10 ft.
    Grey
    F20
    $
    630
    .47
    /
    EA
    88133175
    Height (Inches)
    6
    Width (Inches)
    6
    Length
    10 ft.
    Color / Finish
    Grey
    Brand or Series
    F20
    $
    630
    .47
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    F44W48
    88133048
    4
    4
    4 ft.
    Grey
    F20
    $
    221
    .97
    /
    EA
    88133048
    Height (Inches)
    4
    Width (Inches)
    4
    Length
    4 ft.
    Color / Finish
    Grey
    Brand or Series
    F20
    $
    221
    .97
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88133034 SKU, 88133034 ANALYTICS...
    Length
    10 ft.
    Color / Finish
    Grey
    Brand or Series
    F20
    Price
    $
    421
    .65
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88133052 SKU, 88133052 ANALYTICS...
    Length
    5 ft.
    Color / Finish
    Grey
    Brand or Series
    F20
    Price
    $
    254
    .84
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88133175 SKU, 88133175 ANALYTICS...
    Length
    10 ft.
    Color / Finish
    Grey
    Brand or Series
    F20
    Price
    $
    630
    .47
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88133048 SKU, 88133048 ANALYTICS...
    Length
    4 ft.
    Color / Finish
    Grey
    Brand or Series
    F20
    Price
    $
    221
    .97
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available