Pentair Hoffman F44B360 F10 Series Barrier Bracket, 5 ft length | Graybar Store
Pentair Hoffman - F10 Series Barrier Bracket, 5 ft length - F44B360
+ / - Hover over image to Zoom
Other Views

    F10 Series Barrier Bracket, 5 ft length

    Manufacturer: Pentair Hoffman
    Manufacturer #: F44B360
    SKU: 90012902
    $80.84
    Checking Pricing
         
    Height (Inches):4
    Width (Inches):4
    Color / Finish:Grey
    Brand or Series:F10
    Additional Features:5 ft length
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # F44B360
    • Additional Features 5 ft length
    • Brand or Series F10
    • Color / Finish Grey
    • Height (Inches) 4
    • Width (Inches) 4
    • Country of Origin MX - Mexico
    Product Overview:
    Barrier Kit For Lay-In Wireway; 4 Inch x 4 Inch, Steel, ANSI 61 Grey