Pentair Hoffman F44BB3C F10 Series Barrier Bracket, 3 compart (5) | Graybar Store
Pentair Hoffman - F10 Series Barrier Bracket, 3 compart (5) - F44BB3C
+ / - Hover over image to Zoom
Other Views

    F10 Series Barrier Bracket, 3 compart (5)

    Manufacturer: Pentair Hoffman
    Manufacturer #: F44BB3C
    SKU: 90012905
    $48.54
    Checking Pricing
         
    Height (Inches):4
    Width (Inches):4
    Color / Finish:Grey
    Brand or Series:F10
    Additional Features:3 compart (5)
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # F44BB3C
    • Additional Features 3 compart (5)
    • Brand or Series F10
    • Color / Finish Grey
    • Height (Inches) 4
    • Width (Inches) 4
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Lay-In Type 12 wireway barrier brackets, 3 compart (5), 4.00x4.00 inch with, Material/Finish: Steel/Gray