Berk-Tek 6ANP4P24-S-BL-R-BER-PV LANmark-10G FTP™ Cat 6a Shielded Riser 4-Pair F/UTP Cable | Graybar Store
Berk-Tek - LANmark-10G FTP™ Cat 6a Shielded Riser 4-Pair F/UTP Cable - 6ANP4P24-S-BL-R-BER-PV
+ / - Hover over image to Zoom
Other Views

    LANmark-10G FTP™ Cat 6a Shielded Riser 4-Pair F/UTP Cable

    Manufacturer: Berk-Tek
    Manufacturer #: 6ANP4P24-S-BL-R-BER-PV
    SKU: 25439304
    $0.66
    Checking Pricing
         
    No. of Pairs:4
    Packaging:1000 ft Reel
    Cable Type:F/UTP
    Color:Blue
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Berk-Tek
    • Manufacturer # 6ANP4P24-S-BL-R-BER-PV
    • Cable Type F/UTP
    • Color Blue
    • Category Cat 6a
    • Type Indoor
    • Flammability Rating NFPA 70; Riser CMR; UL Listed
    • Jacket Material Polymer Alloy
    • No. of Pairs 4
    • Packaging 1000 ft Reel
    • Country of Origin US - USA
    Product Overview:
    Berk-Tek® F/UTP Riser Cable, Blue, Packaging: 1000 ft Reel, No. of Pairs: 4, Polymer Alloy
    Brushed Stainless Steel Finish; Compatible With All Individual QuickPort Connectors And Adapters; Fits Standard NEMA Electrical Boxes; Includes ID Windows for Each Wallplate; Individual Port Configuration Allows Specification Flexibility