General Cable 6P4P24-S-GN-S-GCC-TP GenSPEED® 6 Cat 6 F/UTP ScTP Cable | Graybar Store
General Cable - GenSPEED® 6 Cat 6 F/UTP ScTP Cable - 6P4P24-S-GN-S-GCC-TP
+ / - Hover over image to Zoom
Other Views

    GenSPEED® 6 Cat 6 F/UTP ScTP Cable

    Manufacturer: General Cable
    Manufacturer #: 6P4P24-S-GN-S-GCC-TP
    SKU: 25422812
    $971.82
    Checking Pricing
         
    No. of Pairs:4
    Packaging:1000 ft Spool
    Cable Type:Non-Plenum
    Color:Green
    Additional Features:Foil Shield Reduces Electromagnetic Interference for Optimal Performance; Improved Cable Temperature Rating,
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer General Cable
    • Manufacturer # 6P4P24-S-GN-S-GCC-TP
    • Cable Type Non-Plenum
    • Color Green
    • Category Cat 6
    • Additional Features Foil Shield Reduces Electromagnetic Interference for Optimal Performance; Improved Cable Temperature Rating,
    • Flammability Rating Riser
    • Gauge 23 AWG
    • Jacket Material PVC
    • No. of Pairs 4
    • Shielded Shielded
    • Packaging 1000 ft Spool
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    GenSPEED® F/UTP Cable, Green, Packaging: 1000 ft Spool, No. of Pairs: 4, PVC, Gauge: 23 AWG
    Foil Shield Reduces Electromagnetic Interference for Optimal Performance; Improved Cable Temperature Rating, 90°C Plenum; 75°C Riser; Performance Guaranteed to 250 MHz; TRU-Mark Print Legend Contains Markings from 0 to 1000 ft