Superior Essex 5E-SWP-SR4P24-S-BK-ESS Category 5e CMR/CMX Outdoor Sunlight Resistant Cable | Graybar Store
Superior Essex - Category 5e CMR/CMX Outdoor Sunlight Resistant Cable - 5E-SWP-SR4P24-S-BK-ESS
+ / - Hover over image to Zoom
Other Views

    Category 5e CMR/CMX Outdoor Sunlight Resistant Cable

    Manufacturer: Superior Essex
    Manufacturer #: 5E-SWP-SR4P24-S-BK-ESS
    SKU: 25391127
    $423.85
    Checking Pricing
         
    Color:Black
    No. of Pairs:4
    Packaging:1000 ft Reel
    Additional Features:Aluminum Foil Tape
    Cable Type:F/UTP
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Superior Essex
    • Manufacturer # 5E-SWP-SR4P24-S-BK-ESS
    • Cable Type F/UTP
    • Color Black
    • Category Cat 5e
    • Type Indoor; Outdoor
    • Additional Features Aluminum Foil Tape
    • Flammability Rating Riser
    • Gauge 24 AWG
    • Jacket Material PVC
    • No. of Pairs 4
    • Shielded Shielded
    • Packaging 1000 ft Reel
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    5F-220 F/UTP Cable, Black, Packaging: 1000 ft Reel, No. of Pairs: 4, PVC, Gauge: 24 AWG
    3-Phase, 4-Wire, And 1-Phase, 3-Wire Interiors Available; Branch Circuit Filler Plates Provide Fast And Easy Installation; Fully And Series-Rated Systems are Available; Interiors Accept Bolt-On And Plug-On Branch Circuit Breakers; Panelboards Available Wi