Superior Essex 6P4P24-S-GN-R-ESS-AP Category 6+ ScTP (F/UTP) Plenum | Graybar Store
Superior Essex - Category 6+ ScTP (F/UTP) Plenum - 6P4P24-S-GN-R-ESS-AP
+ / - Hover over image to Zoom
Other Views

    Category 6+ ScTP (F/UTP) Plenum

    Manufacturer: Superior Essex
    Manufacturer #: 6P4P24-S-GN-R-ESS-AP
    SKU: 25266690
    $1,068.94
    Checking Pricing
         
    Color:Green
    No. of Pairs:4
    Packaging:1000 ft Reel
    Additional Features:Aluminum/PET Shield With 10% Overlap
    Cable Type:F/UTP (ScTP)
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Superior Essex
    • Manufacturer # 6P4P24-S-GN-R-ESS-AP
    • Cable Type F/UTP (ScTP)
    • Color Green
    • Category Cat 6
    • Type Indoor Cable
    • Additional Features Aluminum/PET Shield With 10% Overlap
    • Flammability Rating NFPA 262; Plenum CMP; UL 444; UL 1666
    • Gauge 23 AWG
    • Jacket Material Low Smoke PVC
    • No. of Pairs 4
    • Shielded Shielded
    • Packaging 1000 ft Reel
    • Country of Origin US - USA
    Product Overview:
    6T-272 F/UTP Cable, Green, Packaging: 1000 ft Reel, No. of Pairs: 4, Low Smoke PVC, Gauge: 23 AWG
    Ability to be Exposed to Temperature Variations for Short Distances from the Network Interface Device on the Outside of a House to the Point Where the Cable Enters the House; Sequential Footage Markings; Sunlight-Resistant; Third-Party Verified for Guaran