Siemon 9A6P4-A5-02-R1A Category 6A F/UTP 4-Pair Cable - US | Graybar Store
Siemon - Category 6A F/UTP 4-Pair Cable - US - 9A6P4-A5-02-R1A
+ / - Hover over image to Zoom
Other Views

    Category 6A F/UTP 4-Pair Cable - US

    Manufacturer: Siemon
    Manufacturer #: 9A6P4-A5-02-R1A
    SKU: 25167966
    $1,176.13
    Checking Pricing
         
    Color:White
    No. of Pairs:4
    Additional Features:Aluminum Foil Tape Enclosing a Tinned Copper Drain Wire
    Cable Type:F/UTP
    Packaging:1000 ft Reel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # 9A6P4-A5-02-R1A
    • Cable Type F/UTP
    • Color White
    • Category Cat 6a
    • Type Indoor Cable
    • Additional Features Aluminum Foil Tape Enclosing a Tinned Copper Drain Wire
    • Flammability Rating Plenum
    • Gauge 23 AWG
    • No. of Pairs 4
    • Shielded Shielded
    • Packaging 1000 ft Reel
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    F/UTP Cable, White, Packaging: 1000 ft Reel, No. of Pairs: 4, Gauge: 23 AWG