Siemon 9T7R4-E10-06-R1 TERA® E10 Cable Plenum (US) | Graybar Store
Siemon - TERA® E10 Cable Plenum (US) - 9T7R4-E10-06-R1
+ / - Hover over image to Zoom
Other Views

    TERA® E10 Cable Plenum (US)

    Manufacturer: Siemon
    Manufacturer #: 9T7R4-E10-06-R1
    SKU: 25148957
    $801.08
    Checking Pricing
         
    No. of Pairs:4
    Packaging:1000 ft Reel
    Additional Features:Aluminum Foil-Polyester Tape; Tinned-Copper Braid
    Cable Type:S/FTP
    Color:Blue
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # 9T7R4-E10-06-R1
    • Cable Type S/FTP
    • Color Blue
    • Category Cat 7a
    • Additional Features Aluminum Foil-Polyester Tape; Tinned-Copper Braid
    • Flammability Rating Riser
    • Gauge 23 AWG
    • No. of Pairs 4
    • Shielded Shielded
    • Packaging 1000 ft Reel
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    F/UTP Cable, Blue, Packaging: 1000 ft Reel, No. of Pairs: 4, Gauge: 23 AWG
    10 Way Connector for Auxiliary Outputs and Sensor Power Supplies; 16 Way Connector for the Sensors of Counter 0; 16 Way Connector for the Sensors of Counter 1; Module And Channel Status Display Block