General Machine Products 69146 F Type Pressure Testing Valve | Graybar Store
General Machine Products - F Type Pressure Testing Valve - 69146
+ / - Hover over image to Zoom
Other Views

    F Type Pressure Testing Valve

    Manufacturer: General Machine Products
    Manufacturer #: 69146
    SKU: 89038239
    $10.86
    Checking Pricing
         
    Size (Inches):1/8
    Additional Features:F Type
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer General Machine Products
    • Manufacturer # 69146
    • Additional Features F Type
    • Size (Inches) 1/8
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    F valve stem has a 1/8 inch diameter pipe thread with a 7/16 inch diameter hexagonal nut.
    F valve stem provides a temporary or permanent air inlet and pressure reading point on cable under pressure.