Chatsworth F-Series Teraframe® Gen 3 Cabinet System | Graybar Store
Chatsworth - F-Series Teraframe® Gen 3 Cabinet System
+ / - Hover over image to Zoom
Other Views

    F-Series Teraframe® Gen 3 Cabinet System

    Manufacturer: Chatsworth
         

    The F-Series TeraFrame® Gen 3 Cabinet System optimizes, stores and secures computer, data storage and network equipment in the data center, computer room or network environment.

    • Manufacturer Chatsworth
    • Type Generation 3 Cabinet
    • Brand TeraFrame
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Height (Inches)
    Depth (Inches)
    Rack Units
    Use With
    Width (Inches)
    Door Style
    Color
    Size
    Material
    Price
    FC2N-113E-C42-B
    25676929
    79.4 in.
    48
    Black
    79.4 H x 27.6 W x 43.3 D in
    Steel
    $
    2598
    .50
    /
    EA
    25676929
    Height (Inches)
    79.4 in.
    Depth (Inches)
    Rack Units
    48
    Use With
    Width (Inches)
    Door Style
    Color
    Black
    Size
    79.4 H x 27.6 W x 43.3 D in
    Material
    Steel
    $
    2598
    .50
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    FF1N-113B-C22-B
    25738692
    89.9 in.
    47.2 in.
    48
    Data Center Network Equipment
    23.6 in.
    Double Perforated Metal Rear Door; Perforated Metal Front Door
    Call for Pricing
    25738692
    Height (Inches)
    89.9 in.
    Depth (Inches)
    47.2 in.
    Rack Units
    48
    Use With
    Data Center Network Equipment
    Width (Inches)
    23.6 in.
    Door Style
    Double Perforated Metal Rear Door; Perforated Metal Front Door
    Color
    Size
    Material
    Call for Pricing

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25676929 SKU, 25676929 ANALYTICS...
    Rack Units
    48
    Use With
    Width (Inches)
    Door Style
    Color
    Black
    Size
    79.4 H x 27.6 W x 43.3 D in
    Material
    Steel
    Price
    $
    2598
    .50
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25738692 SKU, 25738692 ANALYTICS...
    Rack Units
    48
    Use With
    Data Center Network Equipment
    Width (Inches)
    23.6 in.
    Door Style
    Double Perforated Metal Rear Door; Perforated Metal Front Door
    Color
    Size
    Material
    Price
    Call for Pricing

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available