Belden SNS11AS F-Series Coax Connectors | Graybar Store
Belden - F-Series Coax Connectors - SNS11AS
+ / - Hover over image to Zoom
Other Views

    F-Series Coax Connectors

    Manufacturer: Belden
    Manufacturer #: SNS11AS
    SKU: 98413735
    $6.47
    Checking Pricing
         
    Cable Type:RG-11
    Termination:Compression
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # SNS11AS
    • Cable Type RG-11
    • Termination Compression
    • Connector Type F-Connector
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Male F Series environmentally sealed drop connector with auto-sieze.
    • Suitable applications: Broadband, CATV
    • Environmentally sealed connector with Auto-Sieze
    • For use with RG11/U 75 ohm coaxial cable