Square D (Schneider Electric) LC1F150 F Non-Reversing Contactor | Graybar Store
Square D (Schneider Electric) - F Non-Reversing Contactor - LC1F150
+ / - Hover over image to Zoom
Other Views

    F Non-Reversing Contactor

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: LC1F150
    SKU: 94031979
    $717.81
    Checking Pricing
         
    Amperage Rating:150 A
    Poles:3
    Voltage Rating:600 V AC
    3-Phase HP Rating (Max.):125 hp
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # LC1F150
    • 3-Phase HP Rating (Max.) 125 hp
    • Amperage Rating 150 A
    • Contactor Type Non-Reversing
    • Enclosure Style Open
    • Poles 3
    • Voltage Rating 600 V AC
    • Country of Origin CZ - Czech Republic
    Product Overview:
    TeSys™ F F Non-Reversing Contactor, Amperage Rating: 150 A, Non-Reversing, Poles: 3, Voltage Rating: 600 V AC