Dolphin Components DC-CF59 F Male Connector 75 ohm | Graybar Store
Dolphin Components - F Male Connector 75 ohm - DC-CF59
+ / - Hover over image to Zoom
Other Views

    F Male Connector 75 ohm

    Manufacturer: Dolphin Components
    Manufacturer #: DC-CF59
    SKU: 25030063
    $0.99
    Checking Pricing
         
    Cable Type:RG-59
    Gender:Male
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Dolphin Components
    • Manufacturer # DC-CF59
    • Cable Type RG-59
    • Gender Male
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    F Male Connector, Adapter Type: F-Type, Cable Type: RG-59, Ohm Rating: 75, Compression, Male