Square D (Schneider Electric) FA100S F_L-Frame 100A Max. NEMA 1 Circuit Breaker Enclosure | Graybar Store
Square D (Schneider Electric) - F_L-Frame 100A Max. NEMA 1 Circuit Breaker Enclosure - FA100S
+ / - Hover over image to Zoom
Other Views

    F_L-Frame 100A Max. NEMA 1 Circuit Breaker Enclosure

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: FA100S
    SKU: 88239630
    $180.22
    Checking Pricing
         
    NEMA Rating:NEMA 1 (Surface)
    Use With:FAL, FHL and FCL Breakers
    Amps:100A Max.
    Breaker Type:FAL-, FHL- and FCL-Frame
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # FA100S
    • Amps 100A Max.
    • Breaker Type FAL-, FHL- and FCL-Frame
    • NEMA Rating NEMA 1 (Surface)
    • Use With FAL, FHL and FCL Breakers
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    F_L-Frame 100A max. NEMA 1 surface-mount circuit breaker enclosure. Use with FAL, FHL and FCL breakers.
    • Enclosure is made of durable steel and is designed for 1/2/3-pole Fal/Fhl/Fcl breakers.
    • NEMA 1/3R Enclosure features surface mounting.
    • Has the switch current rating of 15 - 100 A and features the voltage rating of 600 Volts.
    • Has an aluminum/copper wire size of 6 - 2/0 AWG and 10 - 2/0 AWG.
    • UL and CSA approved.