Square D (Schneider Electric) FA34050 F Frame Circuit Breaker, Thermal Magnetic, 3 Pole, 50A 480V | Graybar Store
Square D (Schneider Electric) - F Frame Circuit Breaker, Thermal Magnetic, 3 Pole, 50A 480V - FA34050
+ / - Hover over image to Zoom
Other Views

    F Frame Circuit Breaker, Thermal Magnetic, 3 Pole, 50A 480V

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: FA34050
    SKU: 88239754
    $748.74
    Checking Pricing
         
    Mounting Type:Plug-On
    Amps:50A
    Interrupting Rating:18kA
    Voltage (Volts):480
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # FA34050
    • Voltage (Volts) 480
    • Amps 50A
    • Interrupting Rating 18kA
    • Mounting Type Plug-On
    • Country of Origin MX - Mexico
    Product Overview:
    F Frame thermal magnetic 50A 480V 3 pole circuit breaker. Interrupting rating 18kA.
    • Provides overload and short circuit protection.
    • Voltage rating of 480 VAC/250 VDC.
    • Interrupt current rating of 18 kilo-Amps at 480 VAC.
    • Features long time/instantaneous functionality.
    • Lug-in circuit breaker accommodates copper wire of size 12 - 4 AWG and aluminum wire of size 14 - 4 AWG.
    • Used in power distribution system.
    • UL listed and CSA certified.