Square D (Schneider Electric) F-Frame Thermal Magnetic 480Y/277V 1-Pole Circuit Breaker | Graybar Store
Square D (Schneider Electric) - F-Frame Thermal Magnetic 480Y/277V 1-Pole Circuit Breaker
+ / - Hover over image to Zoom
Other Views

    F-Frame Thermal Magnetic 480Y/277V 1-Pole Circuit Breaker

    Manufacturer: Square D (Schneider Electric)
         

    Square D by Schneider Electric I-Line molded case circuit breaker plug-on mount.

    • Provides Overload and Short Circuit Protection
    • Voltage Rating of 480Y/277V AC or 250V DC.
    • Interrupt Current Rating of 18 kA at 480V.
    • Features Long Time/Instantaneous Functionality
    • Used in Power Distribution System
    • UL Listed and CSA Certified
    See More >>
    • Manufacturer Square D (Schneider Electric)
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Amps
    Interrupting Rating
    Mounting Type
    Voltage (Volts)
    Price
    FA14020C
    88239638
    20A
    18kA
    Plug-On Phase C
    277
    $
    271
    .45
    /
    EA
    88239638
    Amps
    20A
    Interrupting Rating
    18kA
    Mounting Type
    Plug-On Phase C
    Voltage (Volts)
    277
    $
    271
    .45
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    FA14020A
    88239636
    20A
    18kA
    Plug-On Phase A
    277
    $
    271
    .45
    /
    EA
    88239636
    Amps
    20A
    Interrupting Rating
    18kA
    Mounting Type
    Plug-On Phase A
    Voltage (Volts)
    277
    $
    271
    .45
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    FA14020B
    88239637
    20A
    18kA
    Plug-On Phase B
    277
    $
    271
    .45
    /
    EA
    88239637
    Amps
    20A
    Interrupting Rating
    18kA
    Mounting Type
    Plug-On Phase B
    Voltage (Volts)
    277
    $
    271
    .45
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88239638 SKU, 88239638 ANALYTICS...
    Mounting Type
    Plug-On Phase C
    Voltage (Volts)
    277
    Price
    $
    271
    .45
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88239636 SKU, 88239636 ANALYTICS...
    Mounting Type
    Plug-On Phase A
    Voltage (Volts)
    277
    Price
    $
    271
    .45
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88239637 SKU, 88239637 ANALYTICS...
    Mounting Type
    Plug-On Phase B
    Voltage (Volts)
    277
    Price
    $
    271
    .45
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available