Square D (Schneider Electric) FY14020C F-Frame Thermal Magnetic 20A 277V 1-Pole Circuit Breaker | Graybar Store
Square D (Schneider Electric) - F-Frame Thermal Magnetic 20A 277V 1-Pole Circuit Breaker - FY14020C
+ / - Hover over image to Zoom
Other Views

    F-Frame Thermal Magnetic 20A 277V 1-Pole Circuit Breaker

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: FY14020C
    SKU: 88240184
    $149.70
    Checking Pricing
         
    Mounting Type:Plug-On Phase C
    Amps:20A
    Interrupting Rating:18kA
    Voltage (Volts):277
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # FY14020C
    • Voltage (Volts) 277
    • Amps 20A
    • Interrupting Rating 18kA
    • Mounting Type Plug-On Phase C
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    F-Frame thermal magnetic 20A 277V 1-pole circuit breaker. Interrupting rating 18kA.
    • Provides Overload and Short Circuit Protection
    • Voltage Rating of 277V AC.
    • Interrupt Current Rating of 14 kA at 277V.
    • Features Long Time/Instantaneous Functionality
    • Used in Power Distribution System
    • UL Listed and CSA Certified