Square D (Schneider Electric) FY14020A F-Frame Thermal Magnetic 20A 277V 1-Pole Circuit Breaker | Graybar Store
Square D (Schneider Electric) - F-Frame Thermal Magnetic 20A 277V 1-Pole Circuit Breaker - FY14020A
+ / - Hover over image to Zoom
Other Views

    F-Frame Thermal Magnetic 20A 277V 1-Pole Circuit Breaker

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: FY14020A
    SKU: 88240182
    $149.70
    Checking Pricing
         
    Mounting Type:Plug-On Phase A
    Amps:20A
    Interrupting Rating:18kA
    Voltage (Volts):277
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # FY14020A
    • Voltage (Volts) 277
    • Amps 20A
    • Interrupting Rating 18kA
    • Mounting Type Plug-On Phase A
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    F-Frame thermal magnetic 20A 277V 1-pole circuit breaker. Interrupting rating 18kA.
    • Features thermal magnetic construction and provides overload/short circuit protection.
    • Voltage rating of 277 VAC/125 VDC.
    • It has an interrupt current rating of 14 kilo-Amps at 277 VAC and frequency rating of 50/60 Hz.
    • Used on I-line panel boards.
    • Circuit breaker features A-Phase connection.
    • Features long time/instantaneous functionality.
    • UL listed.