Square D (Schneider Electric) FA34015 F Frame Circuit Breaker, Thermal Magnetic, 3 Pole, 15A 480V | Graybar Store
Square D (Schneider Electric) - F Frame Circuit Breaker, Thermal Magnetic, 3 Pole, 15A 480V - FA34015
+ / - Hover over image to Zoom
Other Views

    F Frame Circuit Breaker, Thermal Magnetic, 3 Pole, 15A 480V

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: FA34015
    SKU: 88239746
    $748.74
    Checking Pricing
         
    Mounting Type:Plug-On
    Amps:15A
    Interrupting Rating:18kA
    Voltage (Volts):480
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # FA34015
    • Voltage (Volts) 480
    • Amps 15A
    • Interrupting Rating 18kA
    • Mounting Type Plug-On
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    F Frame thermal magnetic 15A 480V 3 pole circuit breaker. Interrupting rating 18kA.
    • Provides Overload and Short Circuit Protection
    • Voltage Rating of 480V AC or 250V DC.
    • Interrupt Current Rating of 18 kA at 480V.
    • Features Long Time/Instantaneous Functionality
    • Used in Power Distribution System
    • UL Listed and CSA Certified