Square D (Schneider Electric) FA36100 F-Frame Thermal Magnetic 100A 600V 3-Pole Circuit Breaker | Graybar Store
Square D (Schneider Electric) - F-Frame Thermal Magnetic 100A 600V 3-Pole Circuit Breaker - FA36100
+ / - Hover over image to Zoom
Other Views

    F-Frame Thermal Magnetic 100A 600V 3-Pole Circuit Breaker

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: FA36100
    SKU: 88239778
    $1,045.36
    Checking Pricing
         
    Mounting Type:Plug-On
    Amps:100A
    Interrupting Rating:14kA
    Voltage (Volts):600
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # FA36100
    • Voltage (Volts) 600
    • Amps 100A
    • Interrupting Rating 14kA
    • Mounting Type Plug-On
    • Country of Origin MX - Mexico
    Product Overview:
    F-Frame thermal magnetic 100A 600V 3-pole circuit breaker. Interrupting rating 14kA.
    • Provides overload and short circuit protection.
    • Voltage rating of 480 VAC/250 VDC.
    • Interrupt current rating of 18 kilo-Amps at 480 VAC.
    • Features long time/instantaneous functionality.
    • Lug-in circuit breaker accommodates copper wire of size 12 - 4 AWG and aluminum wire of size 14 - 4 AWG.
    • Used in power distribution system.
    • UL listed and CSA certified.