Square D (Schneider Electric) FA24100AC F-Frame Thermal Magnetic 100A 480/277V 2-Pole Circuit Breaker | Graybar Store
Square D (Schneider Electric) - F-Frame Thermal Magnetic 100A 480/277V 2-Pole Circuit Breaker - FA24100AC
+ / - Hover over image to Zoom
Other Views

    F-Frame Thermal Magnetic 100A 480/277V 2-Pole Circuit Breaker

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: FA24100AC
    SKU: 88239706
    $748.74
    Checking Pricing
         
    Amps:100A
    Interrupting Rating:18kA
    Mounting Type:Plug-On Phase AC
    Voltage (Volts):480Y/277
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # FA24100AC
    • Voltage (Volts) 480Y/277
    • Amps 100A
    • Interrupting Rating 18kA
    • Mounting Type Plug-On Phase AC
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    F-Frame thermal magnetic 100A 480/277V 2-pole circuit breaker, Phase AC. Interrupting rating 18kA.
    • Provides Overload and Short Circuit Protection
    • Voltage Rating of 480Y/277V AC or 250V DC.
    • Interrupt Current Rating of 18 kA at 480V.
    • Features Long Time/Instantaneous Functionality
    • Used in Power Distribution System
    • UL Listed and CSA Certified