Square D (Schneider Electric) FH36030 F-Frame High-Interrupting Thermal Magnetic 30A 600V 3-Pole Circuit Breaker | Graybar Store
Square D (Schneider Electric) - F-Frame High-Interrupting Thermal Magnetic 30A 600V 3-Pole Circuit Breaker - FH36030
+ / - Hover over image to Zoom
Other Views

    F-Frame High-Interrupting Thermal Magnetic 30A 600V 3-Pole Circuit Breaker

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: FH36030
    SKU: 88240125
    $1,299.74
    Checking Pricing
         
    Amps:30A
    Interrupting Rating:18kA
    Mounting Type:Plug-On
    Voltage (Volts):600
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # FH36030
    • Voltage (Volts) 600
    • Amps 30A
    • Interrupting Rating 18kA
    • Mounting Type Plug-On
    • Country of Origin MX - Mexico
    Product Overview:
    F-Frame high-interrupting thermal magnetic 30A 600V 3-pole circuit breaker. Interrupting rating 18kA.
    • Provides Overload and Short Circuit Protection
    • Voltage Rating of 600V AC or 250V DC.
    • Interrupt Current Rating of 18 kA at 600V.
    • Features Long Time/Instantaneous Functionality
    • Used in Power Distribution System
    • UL Listed and CSA Certified