Square D (Schneider Electric) FAL34050 F-Frame 50A 480V 3-Pole Thermal Magnetic Molded Case Circuit Breaker | Graybar Store
Square D (Schneider Electric) - F-Frame 50A 480V 3-Pole Thermal Magnetic Molded Case Circuit Breaker - FAL34050
+ / - Hover over image to Zoom
Other Views

    F-Frame 50A 480V 3-Pole Thermal Magnetic Molded Case Circuit Breaker

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: FAL34050
    SKU: 88240058
    $785.68
    Checking Pricing
         
    Mounting Type:Unit Mount
    Pole:3-Pole
    Amps:50A
    Interrupting Rating:18kA
    Voltage (Volts):480
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # FAL34050
    • Voltage (Volts) 480
    • Amps 50A
    • Interrupting Rating 18kA
    • Mounting Type Unit Mount
    • Pole 3-Pole
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    F-Frame 50A 480V 3-pole thermal magnetic molded case circuit breaker.
    • Provides overload and short circuit protection.
    • Voltage rating of 480 VAC/250 VDC.
    • Interrupt current rating of 10 kilo-Amps at 240/415 VAC/250 VDC, 25 kilo-Amps at 240 VAC, 18 kilo-Amps at 480/480 Star/277 VAC, 14 kilo-Amps 600/600 Star/347 VAC and frequency rating of 50/60 Hz.
    • Circuit breaker accommodates aluminum wire of size 12 - 4 AWG and copper wire of size 14 - 4 AWG.
    • Includes load and terminal line lug.
    • Circuit breaker is UL listed and CSA/IEC certified.