Square D (Schneider Electric) F-Frame 277VAC/125VDC 1-Pole Thermal Magnetic Molded Case Circuit Breaker | Graybar Store
Square D (Schneider Electric) - F-Frame 277VAC/125VDC 1-Pole Thermal Magnetic Molded Case Circuit Breaker
+ / - Hover over image to Zoom
Other Views

    F-Frame 277VAC/125VDC 1-Pole Thermal Magnetic Molded Case Circuit Breaker

    Manufacturer: Square D (Schneider Electric)
         

    Square D by Schneider Electric F-Frame thermal magnetic molded case circuit breaker.

    • Manufacturer Square D (Schneider Electric)
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Amps
    Voltage (Volts)
    Pole
    Interrupting Rating
    Mounting Type
    Interrupt Rating
    Price
    FAL14015
    88239970
    15A
    480Y/277
    1-Pole
    18kA
    Unit Mount
    $
    252
    .18
    /
    EA
    88239970
    Amps
    15A
    Voltage (Volts)
    480Y/277
    Pole
    1-Pole
    Interrupting Rating
    18kA
    Mounting Type
    Unit Mount
    Interrupt Rating
    $
    252
    .18
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    FAL14020
    88239971
    20A
    277 V AC
    1-Pole
    18 kA
    $
    252
    .18
    /
    EA
    88239971
    Amps
    20A
    Voltage (Volts)
    277 V AC
    Pole
    1-Pole
    Interrupting Rating
    Mounting Type
    Interrupt Rating
    18 kA
    $
    252
    .18
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88239970 SKU, 88239970 ANALYTICS...
    Pole
    1-Pole
    Interrupting Rating
    18kA
    Mounting Type
    Unit Mount
    Interrupt Rating
    Price
    $
    252
    .18
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88239971 SKU, 88239971 ANALYTICS...
    Pole
    1-Pole
    Interrupting Rating
    Mounting Type
    Interrupt Rating
    18 kA
    Price
    $
    252
    .18
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available