Square D (Schneider Electric) F-Frame 480VAC/250VDC 3-Pole Thermal Magnetic Molded Case Circuit Breaker | Graybar Store
Square D (Schneider Electric) - F-Frame 480VAC/250VDC 3-Pole Thermal Magnetic Molded Case Circuit Breaker
+ / - Hover over image to Zoom
Other Views

    F-Frame 480VAC/250VDC 3-Pole Thermal Magnetic Molded Case Circuit Breaker

    Manufacturer: Square D (Schneider Electric)
         

    Square D by Schneider Electric PowerPact™ molded case circuit breaker unit mount.

    • Provides overload and short circuit protection.
    • Voltage rating of 480 VAC/250 VDC.
    • Interrupt current rating of 10 kilo-Amps at 240/415 VAC/250 VDC, 25 kilo-Amps at 240 VAC, 18 kilo-Amps at 480/480 Star/277 VAC, 14 kilo-Amps 600/600 Star/347 VAC and frequency rating of 50/60 Hz.
    • Circuit breaker accommodates aluminum wire of size 12 - 4 AWG and copper wire of size 14 - 4 AWG.
    • Includes load and terminal line lug.
    • Circuit breaker is UL listed and CSA/IEC certified.
    See More >>
    • Manufacturer Square D (Schneider Electric)
    Select Filter Options Below ( 11 items found )
    Mfg Part #
    SKU
    Mounting Type
    Pole
    Amps
    Interrupting Rating
    Voltage (Volts)
    Interrupt Rating
    Price
    FAL34030
    88240052
    Unit Mount
    3-Pole
    30A
    18kA
    480
    $
    785
    .68
    /
    EA
    88240052
    Mounting Type
    Unit Mount
    Pole
    3-Pole
    Amps
    30A
    Interrupting Rating
    18kA
    Voltage (Volts)
    480
    Interrupt Rating
    $
    785
    .68
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    FAL34060
    88240059
    Unit Mount
    3-Pole
    60A
    18kA
    480
    $
    785
    .68
    /
    EA
    88240059
    Mounting Type
    Unit Mount
    Pole
    3-Pole
    Amps
    60A
    Interrupting Rating
    18kA
    Voltage (Volts)
    480
    Interrupt Rating
    $
    785
    .68
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    FAL34100
    88240064
    Unit Mount
    3-Pole
    100A
    18kA
    480
    $
    928
    .34
    /
    EA
    88240064
    Mounting Type
    Unit Mount
    Pole
    3-Pole
    Amps
    100A
    Interrupting Rating
    18kA
    Voltage (Volts)
    480
    Interrupt Rating
    $
    928
    .34
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    FAL34090
    88240063
    Unit Mount
    3-Pole
    90A
    18kA
    480
    $
    928
    .34
    /
    EA
    88240063
    Mounting Type
    Unit Mount
    Pole
    3-Pole
    Amps
    90A
    Interrupting Rating
    18kA
    Voltage (Volts)
    480
    Interrupt Rating
    $
    928
    .34
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    FAL34050
    88240058
    Unit Mount
    3-Pole
    50A
    18kA
    480
    $
    785
    .68
    /
    EA
    88240058
    Mounting Type
    Unit Mount
    Pole
    3-Pole
    Amps
    50A
    Interrupting Rating
    18kA
    Voltage (Volts)
    480
    Interrupt Rating
    $
    785
    .68
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    FAL34020
    88240050
    Unit Mount
    3-Pole
    20A
    18kA
    480
    $
    785
    .68
    /
    EA
    88240050
    Mounting Type
    Unit Mount
    Pole
    3-Pole
    Amps
    20A
    Interrupting Rating
    18kA
    Voltage (Volts)
    480
    Interrupt Rating
    $
    785
    .68
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    FAL34080
    88240061
    Unit Mount
    3-Pole
    80A
    18kA
    480
    $
    928
    .34
    /
    EA
    88240061
    Mounting Type
    Unit Mount
    Pole
    3-Pole
    Amps
    80A
    Interrupting Rating
    18kA
    Voltage (Volts)
    480
    Interrupt Rating
    $
    928
    .34
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    FAL34015
    88240048
    Unit Mount
    3-Pole
    15A
    18kA
    480
    $
    785
    .68
    /
    EA
    88240048
    Mounting Type
    Unit Mount
    Pole
    3-Pole
    Amps
    15A
    Interrupting Rating
    18kA
    Voltage (Volts)
    480
    Interrupt Rating
    $
    785
    .68
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    FAL34040
    88240054
    Unit Mount
    3-Pole
    40A
    18kA
    480
    $
    785
    .68
    /
    EA
    88240054
    Mounting Type
    Unit Mount
    Pole
    3-Pole
    Amps
    40A
    Interrupting Rating
    18kA
    Voltage (Volts)
    480
    Interrupt Rating
    $
    785
    .68
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    FAL34070
    88240060
    Unit Mount
    3-Pole
    70A
    18kA
    480
    $
    928
    .34
    /
    EA
    88240060
    Mounting Type
    Unit Mount
    Pole
    3-Pole
    Amps
    70A
    Interrupting Rating
    18kA
    Voltage (Volts)
    480
    Interrupt Rating
    $
    928
    .34
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    FAL34025
    88240051
    3-Pole
    25A
    480 V
    18 kA
    $
    785
    .68
    /
    EA
    88240051
    Mounting Type
    Pole
    3-Pole
    Amps
    25A
    Interrupting Rating
    Voltage (Volts)
    480 V
    Interrupt Rating
    18 kA
    $
    785
    .68
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88240052 SKU, 88240052 ANALYTICS...
    Amps
    30A
    Interrupting Rating
    18kA
    Voltage (Volts)
    480
    Interrupt Rating
    Price
    $
    785
    .68
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88240059 SKU, 88240059 ANALYTICS...
    Amps
    60A
    Interrupting Rating
    18kA
    Voltage (Volts)
    480
    Interrupt Rating
    Price
    $
    785
    .68
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88240064 SKU, 88240064 ANALYTICS...
    Amps
    100A
    Interrupting Rating
    18kA
    Voltage (Volts)
    480
    Interrupt Rating
    Price
    $
    928
    .34
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88240063 SKU, 88240063 ANALYTICS...
    Amps
    90A
    Interrupting Rating
    18kA
    Voltage (Volts)
    480
    Interrupt Rating
    Price
    $
    928
    .34
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88240058 SKU, 88240058 ANALYTICS...
    Amps
    50A
    Interrupting Rating
    18kA
    Voltage (Volts)
    480
    Interrupt Rating
    Price
    $
    785
    .68
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88240050 SKU, 88240050 ANALYTICS...
    Amps
    20A
    Interrupting Rating
    18kA
    Voltage (Volts)
    480
    Interrupt Rating
    Price
    $
    785
    .68
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88240061 SKU, 88240061 ANALYTICS...
    Amps
    80A
    Interrupting Rating
    18kA
    Voltage (Volts)
    480
    Interrupt Rating
    Price
    $
    928
    .34
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88240048 SKU, 88240048 ANALYTICS...
    Amps
    15A
    Interrupting Rating
    18kA
    Voltage (Volts)
    480
    Interrupt Rating
    Price
    $
    785
    .68
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88240054 SKU, 88240054 ANALYTICS...
    Amps
    40A
    Interrupting Rating
    18kA
    Voltage (Volts)
    480
    Interrupt Rating
    Price
    $
    785
    .68
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88240060 SKU, 88240060 ANALYTICS...
    Amps
    70A
    Interrupting Rating
    18kA
    Voltage (Volts)
    480
    Interrupt Rating
    Price
    $
    928
    .34
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88240051 SKU, 88240051 ANALYTICS...
    Amps
    25A
    Interrupting Rating
    Voltage (Volts)
    480 V
    Interrupt Rating
    18 kA
    Price
    $
    785
    .68
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available