Square D (Schneider Electric) FAL36040 F-Frame 40A 600V 3-Pole Thermal Magnetic Molded Case Circuit Breaker | Graybar Store
Square D (Schneider Electric) - F-Frame 40A 600V 3-Pole Thermal Magnetic Molded Case Circuit Breaker - FAL36040
+ / - Hover over image to Zoom
Other Views

    F-Frame 40A 600V 3-Pole Thermal Magnetic Molded Case Circuit Breaker

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: FAL36040
    SKU: 88240080
    $851.71
    Checking Pricing
         
    Amps:40A
    Voltage (Volts):600
    Pole:3-Pole
    Interrupting Rating:14kA
    Mounting Type:Unit Mount
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # FAL36040
    • Voltage (Volts) 600
    • Amps 40A
    • Interrupting Rating 14kA
    • Mounting Type Unit Mount
    • Pole 3-Pole
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    F-Frame 40A 600V 3-pole thermal magnetic molded case circuit breaker.