Square D (Schneider Electric) F-Frame 240VAC 1-Pole Thermal Magnetic Molded Case Circuit Breaker | Graybar Store
Square D (Schneider Electric) - F-Frame 240VAC 1-Pole Thermal Magnetic Molded Case Circuit Breaker
+ / - Hover over image to Zoom
Other Views

    F-Frame 240VAC 1-Pole Thermal Magnetic Molded Case Circuit Breaker

    Manufacturer: Square D (Schneider Electric)
         

    Square D by Schneider Electric F-Frame thermal magnetic molded case circuit breaker.

    • Manufacturer Square D (Schneider Electric)
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Pole
    Amps
    Voltage (Volts)
    Price
    FAL12015
    88239957
    1-Pole
    15A
    240 V AC
    $
    198
    .93
    /
    EA
    88239957
    Pole
    1-Pole
    Amps
    15A
    Voltage (Volts)
    240 V AC
    $
    198
    .93
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    FAL12025
    88239959
    1-Pole
    25A
    240 V AC
    $
    198
    .93
    /
    EA
    88239959
    Pole
    1-Pole
    Amps
    25A
    Voltage (Volts)
    240 V AC
    $
    198
    .93
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    FAL12020
    88239958
    1-Pole
    20A
    240 V AC
    $
    198
    .93
    /
    EA
    88239958
    Pole
    1-Pole
    Amps
    20A
    Voltage (Volts)
    240 V AC
    $
    198
    .93
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88239957 SKU, 88239957 ANALYTICS...
    Voltage (Volts)
    240 V AC
    Price
    $
    198
    .93
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88239959 SKU, 88239959 ANALYTICS...
    Voltage (Volts)
    240 V AC
    Price
    $
    198
    .93
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88239958 SKU, 88239958 ANALYTICS...
    Voltage (Volts)
    240 V AC
    Price
    $
    198
    .93
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available