Square D (Schneider Electric) FAL340151212 F-Frame 15A 480V 3-Pole Thermal Magnetic Molded Case Circuit Breaker with auxiliary switch | Graybar Store
Square D (Schneider Electric) - F-Frame 15A 480V 3-Pole Thermal Magnetic Molded Case Circuit Breaker with auxiliary switch - FAL340151212
+ / - Hover over image to Zoom
Other Views

    F-Frame 15A 480V 3-Pole Thermal Magnetic Molded Case Circuit Breaker with auxiliary switch

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: FAL340151212
    SKU: 88240049
    $1,099.14
    Checking Pricing
         
    Amps:15A
    Voltage (Volts):480
    Pole:3-Pole
    Interrupting Rating:18kA
    Mounting Type:Unit Mount
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # FAL340151212
    • Voltage (Volts) 480
    • Amps 15A
    • Interrupting Rating 18kA
    • Mounting Type Unit Mount
    • Pole 3-Pole
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    F-Frame 15A 480V 3-pole thermal magnetic molded case circuit breaker with auxiliary switch.