Square D (Schneider Electric) FAL24015 F-Frame 15A 480V 2-Pole Thermal Magnetic Molded Case Circuit Breaker | Graybar Store
Square D (Schneider Electric) - F-Frame 15A 480V 2-Pole Thermal Magnetic Molded Case Circuit Breaker - FAL24015
+ / - Hover over image to Zoom
Other Views

    F-Frame 15A 480V 2-Pole Thermal Magnetic Molded Case Circuit Breaker

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: FAL24015
    SKU: 88239998
    $611.86
    Checking Pricing
         
    Amps:15A
    Voltage (Volts):480
    Pole:2-Pole
    Interrupting Rating:18kA
    Mounting Type:Unit Mount
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # FAL24015
    • Voltage (Volts) 480
    • Amps 15A
    • Interrupting Rating 18kA
    • Mounting Type Unit Mount
    • Pole 2-Pole
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    F-Frame 15A 480V 2-pole thermal magnetic molded case circuit breaker.