Square D (Schneider Electric) FHL36000M F-Frame 100A 600V 3-Pole Thermal Magnetic Automatic Molded Case Switch | Graybar Store
Square D (Schneider Electric) - F-Frame 100A 600V 3-Pole Thermal Magnetic Automatic Molded Case Switch - FHL36000M
+ / - Hover over image to Zoom
Other Views

    F-Frame 100A 600V 3-Pole Thermal Magnetic Automatic Molded Case Switch

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: FHL36000M
    SKU: 91004744
    $941.02
    Checking Pricing
         
    Amps:100A
    Voltage (Volts):600
    Pole:3-Pole
    Interrupting Rating:10kA
    Mounting Type:Unit Mount
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # FHL36000M
    • Voltage (Volts) 600
    • Amps 100A
    • Interrupting Rating 10kA
    • Mounting Type Unit Mount
    • Pole 3-Pole
    • Country of Origin MX - Mexico
    Product Overview:
    F-Frame 100A 600V 3-pole thermal magnetic automatic molded case Switch.