Square D (Schneider Electric) FAL321001021 F-Frame 100A 240V 3-Pole Thermal Magnetic Molded Case Circuit Breaker with shunt trip | Graybar Store
Square D (Schneider Electric) - F-Frame 100A 240V 3-Pole Thermal Magnetic Molded Case Circuit Breaker with shunt trip - FAL321001021
+ / - Hover over image to Zoom
Other Views

    F-Frame 100A 240V 3-Pole Thermal Magnetic Molded Case Circuit Breaker with shunt trip

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: FAL321001021
    SKU: 91034037
    $1,464.86
    Checking Pricing
         
    Amps:100A
    Voltage (Volts):240
    Pole:3-Pole
    Interrupting Rating:10kA
    Mounting Type:Unit Mount
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # FAL321001021
    • Voltage (Volts) 240
    • Amps 100A
    • Interrupting Rating 10kA
    • Mounting Type Unit Mount
    • Pole 3-Pole
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    F-Frame 100A 240V 3-pole thermal magnetic molded case circuit breaker with built-in shunt trip.