Square D (Schneider Electric) FAL22100 F-Frame 100A 240V 2-Pole Thermal Magnetic Molded Case Circuit Breaker | Graybar Store
Square D (Schneider Electric) - F-Frame 100A 240V 2-Pole Thermal Magnetic Molded Case Circuit Breaker - FAL22100
+ / - Hover over image to Zoom
Other Views

    F-Frame 100A 240V 2-Pole Thermal Magnetic Molded Case Circuit Breaker

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: FAL22100
    SKU: 88239996
    $545.55
    Checking Pricing
         
    Amps:100A
    Voltage (Volts):240
    Pole:2-Pole
    Interrupting Rating:10kA
    Mounting Type:Unit Mount
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # FAL22100
    • Voltage (Volts) 240
    • Amps 100A
    • Interrupting Rating 10kA
    • Mounting Type Unit Mount
    • Pole 2-Pole
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    F-Frame 100A 240V 2-pole thermal magnetic molded case circuit breaker.