Hubbell Premise Wiring SFFGX Multimedia Snap Fit Audio/Video Keystone Connector | Graybar Store
Hubbell Premise Wiring - Multimedia Snap Fit Audio/Video Keystone Connector - SFFGX
+ / - Hover over image to Zoom
Other Views

    Multimedia Snap Fit Audio/Video Keystone Connector

    Manufacturer: Hubbell Premise Wiring
    Manufacturer #: SFFGX
    SKU: 99525448
    $6.15
    Checking Pricing
         
    Color:Grey
    Packaging:25 per Pack
    Plating Material:Gold-Plated, Nickel-Plated
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Premise Wiring
    • Manufacturer # SFFGX
    • Color Grey
    • Connector Type F-Connector Coupler Bulkhead Female to Female
    • Termination Style Push-On/Screw-On
    • Plating Material Gold-Plated, Nickel-Plated
    • Packaging 25 per Pack
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Hubbell® F-Connector, Grey, Packaging: 25 per Pack, Termination Style: Push-On; Screw-On