Corning GF-6-AHS/USA F Connector Crimp-On | Graybar Store
Corning - F Connector Crimp-On - GF-6-AHS/USA
+ / - Hover over image to Zoom
Other Views

    F Connector Crimp-On

    Manufacturer: Corning
    Manufacturer #: GF-6-AHS/USA
    SKU: 95014842
    $0.50
    Checking Pricing
         
    Cable Type:RG-6
    Gender:Male
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Corning
    • Manufacturer # GF-6-AHS/USA
    • Cable Type RG-6
    • Gender Male
    • Termination Style Crimp-On
    • SAP Material Type ZSTD
    Product Overview:
    F Connector, Adapter Type: F-Type, Cable Type: RG-6, Crimp-On, Male