Pass and Seymour (Legrand) AC3000-100 F Connector Crimp-On | Graybar Store
Pass and Seymour (Legrand) - F Connector Crimp-On - AC3000-100
+ / - Hover over image to Zoom
Other Views

    F Connector Crimp-On

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: AC3000-100
    SKU: 25818520
    $59.79
    Checking Pricing
         
    Cable Type:RG-6 Quad
    Packaging:100 per Pack
    Gender:Male
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # AC3000-100
    • Cable Type RG-6 Quad
    • Gender Male
    • Termination Style Crimp-On
    • Packaging 100 per Pack
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Pass & Seymour® F Connector, Adapter Type: F-Type, Cable Type: RG-6 Quad, Crimp-On, Male