Ideal Industries 89-580 F Connector Compression | Graybar Store
Ideal Industries - F Connector Compression - 89-580
+ / - Hover over image to Zoom
Other Views

    F Connector Compression

    Manufacturer: Ideal Industries
    Manufacturer #: 89-580
    SKU: 25363061
    $91.18
    Checking Pricing
         
    Cable Type:RG-6; RG-6 Quad
    Packaging:35 per Jar
    Gender:Male
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 89-580
    • Cable Type RG-6; RG-6 Quad
    • Gender Male
    • Connector Type F-Connector
    • Ohm Rating 75
    • Packaging 35 per Jar
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    RTQ™ XR™ F Connector, Adapter Type: RCA, Cable Type: RG-6; RG-6 Quad, Compression, Male