Corning GF-SFC-6-PL F Connector Compression | Graybar Store
Corning - F Connector Compression - GF-SFC-6-PL
+ / - Hover over image to Zoom
Other Views

    F Connector Compression

    Manufacturer: Corning
    Manufacturer #: GF-SFC-6-PL
    SKU: 25265237
    $1.11
    Checking Pricing
         
    Construction:1 Piece
    Color:Green
    Cable Type:RG-6
    Gender:Male
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Corning
    • Manufacturer # GF-SFC-6-PL
    • Cable Type RG-6
    • Color Green
    • Construction 1 Piece
    • Gender Male
    • Termination Style Compression
    • SAP Material Type ZSTD
    Product Overview:
    F Connector, Adapter Type: F-Type, Cable Type: RG-6, Compression, Male