Hubbell Premise Wiring NSF70W NetSELECT® Snap Fit F-Connector | Graybar Store
Hubbell Premise Wiring - NetSELECT® Snap Fit F-Connector - NSF70W
+ / - Hover over image to Zoom
Other Views

    NetSELECT® Snap Fit F-Connector

    Manufacturer: Hubbell Premise Wiring
    Manufacturer #: NSF70W
    SKU: 25185799
    $2.24
    Checking Pricing
         
    Module:F-Connection
    Color:White
    Packaging:1 Each
    Plating Material:Nickel-Plated
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Premise Wiring
    • Manufacturer # NSF70W
    • Color White
    • Connector Type F-Connector
    • Termination Style Push-On/Screw-On
    • Module F-Connection
    • Plating Material Nickel-Plated
    • Packaging 1 Each
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    netSELECT® F-Connector, White, Packaging: 1 Each, Termination Style: Push-On; Screw-On