Pass and Seymour (Legrand) WP3481-WH F-Connector | Graybar Store
Pass and Seymour (Legrand) - F-Connector - WP3481-WH
+ / - Hover over image to Zoom
Other Views

    F-Connector

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: WP3481-WH
    SKU: 25163675
    $1.47
    Checking Pricing
         
    Style:Keystone
    Color:White
    Packaging:50 per Pack
    Plating Material:Plastic
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # WP3481-WH
    • Color White
    • Style Keystone
    • Connector Type F-Connector
    • Plating Material Plastic
    • Packaging 50 per Pack
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    F-Connector, White, Packaging: 50 per Pack