Dolphin Components DC-CF11PLEN F Compression Connector For RG 11 Plenum - 75 Ohms | Graybar Store
Dolphin Components - F Compression Connector For RG 11 Plenum - 75 Ohms - DC-CF11PLEN
+ / - Hover over image to Zoom
Other Views

    F Compression Connector For RG 11 Plenum - 75 Ohms

    Manufacturer: Dolphin Components
    Manufacturer #: DC-CF11PLEN
    SKU: 25255439
    $4.65
    Checking Pricing
         
    Termination:Compression
    Cable Type:RG 11 Plenum
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Dolphin Components
    • Manufacturer # DC-CF11PLEN
    • Cable Type RG 11 Plenum
    • Termination Compression
    • Connector Type F-Connector
    • Ohm Rating 75
    • Country of Origin TW - Taiwan
    Product Overview:
    Dolphin Component's F compression plenum rated connector for RG 11 plenum cable, 75 Ohms.
    • Environmental Seal Protection Internal Neoprene O-Ring Sealed
    • Anti-Corrosion Nickel-Plated Finish
    • Made with Delrin Insulators
    • Quick and Easy Installation