Ideal Industries 92-654 F Compression Connector Compression | Graybar Store
Ideal Industries - F Compression Connector Compression - 92-654
+ / - Hover over image to Zoom
Other Views

    F Compression Connector Compression

    Manufacturer: Ideal Industries
    Manufacturer #: 92-654
    SKU: 25362981
    $6.54
    Checking Pricing
         
    Cable Type:RG-6
    Construction:1 Piece
    Packaging:4 per Pack
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 92-654
    • Cable Type RG-6
    • Construction 1 Piece
    • Connector Type F-Connector
    • Ohm Rating 75
    • Packaging 4 per Pack
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    IDEAL® F Compression Connector, Adapter Type: F-Type, Cable Type: RG-6, Compression