GE Lighting GEMH400MVA-F F-Can Enclosed/Potted Ballast, Magnetic Core & Coil, Metal Halide, 400W | Graybar Store
GE Lighting - F-Can Enclosed/Potted Ballast, Magnetic Core & Coil, Metal Halide, 400W - GEMH400MVA-F
+ / - Hover over image to Zoom
Other Views

    F-Can Enclosed/Potted Ballast, Magnetic Core & Coil, Metal Halide, 400W

    Manufacturer: GE Lighting
    Manufacturer #: GEMH400MVA-F
    SKU: 25393722
    $210.47
    Checking Pricing
         
    Lamp Watts:400
    No. of Lamps:1
    Alternate Manufacturer Part No.:63052
    Ballast Circuit Type:CWA
    Input Voltage:120/277
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # GEMH400MVA-F
    • Type F-Can Enclosed/Potted
    • Alternate Manufacturer Part No. 63052
    • Ballast Circuit Type CWA
    • Ballast Technology Electromagnetic
    • Input Voltage 120/277
    Product Overview:
    HID distributor replacement kit f-can enclosed/potted magnetic core and coil ballast for use with lamp type (1) 400W MH M59/H33 and CWA circuit type.