Hubbell Wiring Device - Kellems S2725 F-BOX CVR RND (2-1/8X 1) BRS | Graybar Store
Hubbell Wiring Device - Kellems - F-BOX CVR RND (2-1/8X 1) BRS - S2725
+ / - Hover over image to Zoom
Other Views

    F-BOX CVR RND (2-1/8X 1) BRS

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: S2725
    SKU: 88128953
    $53.58
    Checking Pricing
         
    Use With:1-Gang Round Openings
    Opening:2-1/8 x 1 in. Combination
    Material Finish:Brass
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # S2725
    • Material Finish Brass
    • Materials Brass
    • Opening 2-1/8 x 1 in. Combination
    • Use With 1-Gang Round Openings
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Flush Concrete Floor Box Series, Cover, Round (2-1/8"X 1"), Brass