Hubbell Wiring Device - Kellems SA2925 F-BOX CVR RND (2-1/8) Aluminum | Graybar Store
Hubbell Wiring Device - Kellems - F-BOX CVR RND (2-1/8) Aluminum - SA2925
+ / - Hover over image to Zoom
Other Views

    F-BOX CVR RND (2-1/8) Aluminum

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: SA2925
    SKU: 88129101
    $48.94
    Checking Pricing
         
    Opening:2-1/8 in. Single Receptacle
    Use With:1-Gang Round Openings
    Material Finish:Aluminum
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # SA2925
    • Material Finish Aluminum
    • Materials Aluminum
    • Opening 2-1/8 in. Single Receptacle
    • Use With 1-Gang Round Openings
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Aluminum round floor box cover with flip lid for (1) 2-1/8 single receptacle.
    • 3.88 inch diameter cover
    • Fits flush to floor for safety
    • Flange not included
    • UL Listed