Hubbell Wiring Device - Kellems S3813 Cover with Lid, Brass, Floor Box, 1-Gang, Blank | Graybar Store
Hubbell Wiring Device - Kellems - Cover with Lid, Brass, Floor Box, 1-Gang, Blank - S3813
+ / - Hover over image to Zoom
Other Views

    Cover with Lid, Brass, Floor Box, 1-Gang, Blank

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: S3813
    SKU: 22046730
    $38.64
    Checking Pricing
         
    Use With:1-Gang Rectangular Openings
    Opening:Blank
    No. of Gangs:1-Gang
    Material Finish:Brass
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # S3813
    • Material Finish Brass
    • Materials Brass
    • No. of Gangs 1-Gang
    • Opening Blank
    • Use With 1-Gang Rectangular Openings
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Floor and Wall Boxes, Flush Concrete Floor Box Series, Cover,Rectangular, Blank, Brass
    • Dimensions: 4.16 L x 2.99 W inches
    • Screw Mount
    • Service Type: carpet/tile